Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-13.5
Zoro # G6026813
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Hose Opening Height 2 1/2 in
- Return Location Bottom
- For Reel Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-13.5
- Zoro # G6026813
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 13 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 2 1/4 in |
For Reel Diameter | 24 in, 28 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Aluminum |
Return Location | Bottom |
For Reel Series | 1175 Series, 1185 Series |
Roller Bracket Type | Pivoting Hose Guide |
Bracket Color | Blue |
Roller Type | 2-way |
For Use With Mfr. Model Number | 1175-6-125-E, 1175-6-125-ED |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-125-E, 1175-6-125-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCN7)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- Coxreels Hose Reel Accessories