Shop All Hose Reel Accessories
Coxreels
Pivoting Hose Guide, Bottom, 2-way
Mfr # 15728-11.5
Zoro # G6027540
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Aluminum
- Return Location Bottom
- For Reel Width 11 1/2 in
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15728-11.5
- Zoro # G6027540
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 11 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 24 in, 28 in |
Hose Opening Width | 2 1/4 in |
Hose Opening Height | 2 1/2 in |
Details
Includes | Installation Hardware |
Roller Material | Aluminum |
Item | Roller Guide |
Return Location | Bottom |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1175-6-100-E, 1175-6-100-ED, 1185-1124-E, 1185-1124-ED |
For Reel Series | 1175 Series, 1185 Series |
Roller Bracket Type | Pivoting Hose Guide |
Roller Type | 2-way |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Pivoting Hose Guide, Roller Type 2-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-100-E, 1175-6-100-ED, 1185-1124-E, 1185-1124-ED, Bracket Material Steel, Roller Material Aluminum, Roller Finish Chrome Plated, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/4 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 11 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 1.09 Inner Width, 150503 (150503)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- Coxreels Hose & Cable Reels