Shop All Cord Reels
Coxreels
PC10-3012-B COMPACT HVY DTY POWER CORD REEL W/A QUAD 4 PLUG IND RECEPT
Mfr # PC10-3012-B
Zoro # G402489233
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Yes
- Volts 115
- Amps 20
- Base Size 4.63" x 8.38"
- Mounting Pattern Size 2.5" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10-3012-B
- Zoro # G402489233
- UPC # 674255924444
- Country of Origin United States
- Category Cord Reels
Dimensions
Base Size | 4.63" x 8.38" |
Mounting Pattern Size | 2.5" x 6" |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Length | 30' |
Details
Hose | Yes |
Volts | 115 |
Amps | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Blue (HS364-S10-BLUE)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- Coxreels Cord Reels