Shop All Hose Reel Accessories
Coxreels
One Side Mount Bracket S Series 13-15in
Mfr # SMB1
Zoro # G4116220
original price:
$41.64
22% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11/16 in D x 4 in W x 11 3/4 in H
- Overall Height 11 3/4 in
- Mounting Hole Center to Center Width 3 1/4 in
- For Use With Mfr. Model Number EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL13-L125, SL13L-L125, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR13-L125, SR13L-L125, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325
- Mount Base Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SMB1
- Zoro # G4116220
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Overall Dimensions | 11/16 in D x 4 in W x 11 3/4 in H |
Overall Height | 11 3/4 in |
Mounting Hole Center to Center Width | 3 1/4 in |
Mount Base Height | 11 3/4 in |
Mounting Hole Center to Center Height | 10 3/4 in |
Overall Width | 4 in |
Overall Depth | 11/16 in |
Mount Base Width | 4 in |
Mount Hole Diameter | 3/8 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL13-L125, SL13L-L125, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR13-L125, SR13L-L125, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325 |
For Reel Series | SL13, SL15, SR13, SR15 |
Number of Mount Holes | 4 |
Color | Black |
Bracket Material | Steel |
For Number of Reels | 1 |
Base Motion Type | Stationary |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel, For Use With Mfr. Model Number EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL13-L125, SL13L-L125, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR13-L125, SR13L-L125, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325, For Reel Series SL13, SL15, SR13, SR15, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-31)
- MARATHON MOTORS Motor (056B17D2013)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- THOMSON Seals, Inch (S500)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- Coxreels Hose Reel Accessories