Shop All Hose Reel Accessories
Coxreels
Mounting Bracket, Steel
Mfr # 20458-728
Zoro # G5994850
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Blue
- For Use With Mfr. Model Number SLP-675, SLPL-750, SLPL-835
- For Reel Series DP Series, SP Series
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20458-728
- Zoro # G5994850
- Country of Origin United States
- Category Hose Reel Accessories
Details
Includes | Installation Hardware |
Color | Blue |
Item | Mounting Bracket |
For Use With Mfr. Model Number | SLP-675, SLPL-750, SLPL-835 |
For Reel Series | DP Series, SP Series |
Bracket Material | Steel |
Description
Mounting Bracket, Bracket Material Steel, For Use With Mfr. Model Number SLP-675, SLPL-750, SLPL-835, For Reel Series DP Series, SP Series, Blue, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5VMR5)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- STANLEY ENGINEERED FASTENING O-Ring, PK10 (DPN900-060)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Spring Canister Assembly, Steel (8729)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- Coxreels Hose & Cable Reels