Shop All Hose Reel Accessories
Coxreels
Mount Bracket, 2-Side S Series 19in-disc
Mfr # 15726-19
Zoro # G4116430
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 22 1/4 in
- For Reel Series SL19, SR19
- Mount Hole Diameter 1/2 in
- For Use With Mfr. Model Number SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15726-19
- Zoro # G4116430
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Overall Depth | 22 1/4 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 7 in |
Overall Dimensions | 22 1/4 in D x 8 in W x 9 in H |
Overall Width | 8 in |
Mount Base Height | 9 in |
Mount Base Width | 8 in |
Overall Height | 9 in |
Mounting Hole Center to Center Height | 8 in |
Details
Item | Mounting Bracket |
For Reel Series | SL19, SR19 |
For Use With Mfr. Model Number | SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450 |
Bracket Material | Steel |
For Number of Reels | 2 |
Number of Mount Holes | 4 |
Base Motion Type | Stationary |
Color | Black |
Description
Mounting Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel, For Use With Mfr. Model Number SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450, For Reel Series SL19, SR19, Mounting Location Bench, Floor, Truck, Wall, Overall Height 9 in, Overall Width 8 in, Overall Depth 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- Coxreels Hose & Cable Reels