Shop All Hose Reel Accessories
Coxreels
Mount Bracket, 2-Side S Series 17in-disc
Mfr # 15726-17
Zoro # G4116449
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Motion Type Stationary
- For Reel Series SL17, SR17
- Mounting Hole Center to Center Width 7 in
- Mount Base Height 9 in
- Mounting Hole Center to Center Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15726-17
- Zoro # G4116449
- UPC # 00674255732131
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mounting Hole Center to Center Width | 7 in |
Mount Base Height | 9 in |
Mounting Hole Center to Center Height | 8 in |
Overall Depth | 19 1/2 in |
Overall Height | 9 in |
Overall Width | 8 in |
Overall Dimensions | 19 1/2 in D x 8 in W x 9 in H |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Details
Item | Mounting Bracket |
Base Motion Type | Stationary |
For Reel Series | SL17, SR17 |
For Use With Mfr. Model Number | EZ-SL17-L350, EZ-SL17-L430, EZ-SL17L-L350, EZ-SL17L-L430, EZ-SR17-L350, EZ-SR17-L430, EZ-SR17L-L350, EZ-SR17L-L430, SL17-H125, SL17-H325, SL17-L350, SL17-L430, SL17-M325, SL17-M425, SL17L-H125, SL17L-H325, SL17L-L350, SL17L-L430, SL17L-M325, SL17L-M425, SR17-H125, SR17-H325, SR17-L350, SR17-L430, SR17-M325, SR17-M425, SR17L-H125, SR17L-H325, SR17L-L350, SR17L-L430, SR17L-M325, SR17L-M425 |
Color | Black |
For Number of Reels | 2 |
Number of Mount Holes | 4 |
Bracket Material | Steel |
Description
Mounting Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2" (1DHK9)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- A.O. SMITH Century FE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM (FE1076SF)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- Coxreels Hose & Cable Reels