Shop All Hose Reel Accessories
Coxreels
Mount Bracket, 2-Side S Series 15in-disc
Mfr # 15726-15
Zoro # G4116458
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Width 7 in
- Mount Hole Diameter 1/2 in
- Mount Base Height 9 in
- Overall Depth 18 in
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15726-15
- Zoro # G4116458
- UPC # 00674255728288
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mounting Hole Center to Center Width | 7 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 9 in |
Overall Depth | 18 in |
Mount Base Width | 8 in |
Mounting Hole Center to Center Height | 8 in |
Overall Height | 9 in |
Overall Width | 8 in |
Overall Dimensions | 18 in D x 8 in W x 9 in H |
Details
Item | Mounting Bracket |
Bracket Material | Steel |
For Number of Reels | 2 |
Color | Black |
For Use With Mfr. Model Number | EZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325 |
Number of Mount Holes | 4 |
For Reel Series | SL15, SR15 |
Base Motion Type | Stationary |
Description
Mounting Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel, For Use With Mfr. Model Number EZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325, For Reel Series SL15, SR15, Mounting Location Bench, Floor, Truck, Wall, Overall Height 9 in, Overall Width 8 in, Overall Depth 18 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VL44x5/8)
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- ELESA Oil electrical level indicators, HCV.127-E-AX-NC-M12 (HCV-E-AX)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- Coxreels Hose Reel Accessories