Shop All Hose Reel Accessories
Coxreels
Mount Bracket, 2-Side S Series 13in-disc
Mfr # 15726-13
Zoro # G4116467
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mount Holes 4
- Overall Width 8 in
- Overall Height 9 in
- Mount Hole Diameter 1/2 in
- Base Motion Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15726-13
- Zoro # G4116467
- UPC # 00674255728271
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Overall Width | 8 in |
Overall Height | 9 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Overall Dimensions | 15 3/4 in D x 8 in W x 9 in H |
Mounting Hole Center to Center Height | 8 in |
Mount Base Height | 9 in |
Overall Depth | 15 3/4 in |
Mounting Hole Center to Center Width | 7 in |
Details
Item | Mounting Bracket |
Number of Mount Holes | 4 |
Base Motion Type | Stationary |
For Use With Mfr. Model Number | EZ-SL13-L125, EZ-SL13L-L125, EZ-SR13-L125, EZ-SR13L-L125, SL13-L125, SL13L-L125, SR13-L125, SR13L-L125 |
Color | Black |
For Reel Series | SL13, SR13 |
For Number of Reels | 2 |
Bracket Material | Steel |
Description
Mounting Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel, For Use With Mfr. Model Number EZ-SL13-L125, EZ-SL13L-L125, EZ-SR13-L125, EZ-SR13L-L125, SL13-L125, SL13L-L125, SR13-L125, SR13L-L125, For Reel Series SL13, SR13, Mounting Location Bench, Floor, Truck, Wall, Overall Height 9 in, Overall Width 8 in, Overall Depth 15 3/4 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Black, Mount Base Width 8 in, Mount Base Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DAPS-0720-090-R-F1012 (DAPS-0720-090-R-F1012)
- ENERPAC Spring Washer (DA4284108)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- Coxreels Hose Reel Accessories