Shop All Motorized Hose Reels
Coxreels
Motorized Hose Reel, 1/2x325
Mfr # 1125-4-325-E
Zoro # G8198635
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Material Brass
- Hose Inside Dia. 1/2 in
- Overall Width 30 in
- Seal Type Nitrile
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-325-E
- Zoro # G8198635
- UPC # 674255822344
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Overall Width | 30 in |
Hose Outside Dia. | 7/8 in |
Overall Length | 17 5/8 in |
Hose Length | 325 ft |
Overall Height | 19 3/4 in |
Reel Width | 18 in |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Width | 23 3/8 in |
Mounting Hole Center to Center Width | 21 3/8 in |
Swivel Outlet Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 30 in W x 19 3/4 in H |
Mount Base Height | 16 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 325 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 19 3/4 in, Overall Length 17 5/8 in, Overall Width 30 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- LEGACY $FLEXZILLA MANUAL AIR HOSE REEL 3/8"X50' (LML8651FZ)
- Coxreels Hose & Cable Reels