Shop All Motorized Hose Reels
Coxreels
Motorized Hose Reel, 1/2x325
Mfr # 1125-4-325-E
Zoro # G4522922
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Voltage 12V DC
- Hose Length 325 ft
- Overall Length 17 1/2 in
- Seal Type Nitrile
- Hose Ends 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-325-E
- Zoro # G4522922
- UPC # 674255822344
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Length | 325 ft |
Overall Length | 17 1/2 in |
Overall Width | 30 3/8 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 18 3/4 in |
Reel Width | 18 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Diameter | 6 1/4 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 30 in W x 19 3/4 in H |
Mount Base Height | 16 in |
Mount Base Width | 23 3/8 in |
Mounting Hole Center to Center Width | 21 3/8 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Description
Motor Driven Hose Reel, Motor Voltage 12V DC, Drive Type Motorized, Overall Height 18 3/4 in, Overall Length 17 1/2 in, Overall Width 30 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- LEGACY HOSE REEL AIR ZILLAREEL 3/8"x100' Manual (LML8652FZ)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- Coxreels Hose & Cable Reels