Shop All Motorized Hose Reels
Coxreels
Motorized Hose Reel, 1/2x200
Mfr # 1125-4-200-E
Zoro # G7891843
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 3/4 in
- Color Blue
- Overall Width 24 in
- Mounting Bench, Floor, Truck, Wall
- Bearings Permanently Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200-E
- Zoro # G7891843
- UPC # 674255822337
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Height | 19 3/4 in |
Overall Width | 24 in |
Overall Length | 17 5/8 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Length | 200 ft |
Mount Base Height | 16 in |
Reel Diameter | 6 1/4 in |
Reel Width | 12 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 24 in W x 19 3/4 in H |
Mount Base Width | 17 3/8 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 200 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 19 3/4 in, Overall Length 17 5/8 in, Overall Width 24 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- Coxreels Motorized Hose Reels