Shop All Motorized Hose Reels
Coxreels
Motorized Hose Reel, 1/2"x200
Mfr # 1125-4-200-E
Zoro # G3918019
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Swivel Material Solid Brass
- Bearings Permanently Lubricated
- Hose Inside Dia. 1/2 in
- Drive Type Motorized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200-E
- Zoro # G3918019
- UPC # 674255822337
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Overall Height | 18 3/4 in |
Overall Length | 17 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Length | 200 ft |
Overall Width | 24 3/8 in |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Outlet Size | 1/2 in |
Reel Width | 12 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Width | 17 3/8 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 16 in |
Overall Dimensions | 17 5/8 in L x 24 in W x 19 3/4 in H |
Mounting Hole Center to Center Width | 15 3/8 in |
Description
Motor Driven Hose Reel, Motor Voltage 12V DC, Drive Type Motorized, Overall Height 18 3/4 in, Overall Length 17 1/2 in, Overall Width 24 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260904, Pressure Line, 3 micron, Outside-In (MF0060140)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- Coxreels Hose & Cable Reels