Shop All Motorized Hose Reels
Coxreels
Motor Rewind Storage Reel, No. 6,200ft
Mfr # 1125-5-200-AB-BYXX
Zoro # G4115749
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-200-AB-BYXX
- Zoro # G4115749
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Rewind Storage Reel,No. 6,200ft |
Description
Motor Rewind Storage Reel,No. 6,200ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 25 (FBT44-25K)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- Coxreels Motorized Hose Reels