Shop All Motorized Hose Reels
Coxreels
Motor Rewind Storage Hose Reel, 24V
Mfr # 1125-4-200-EB-BYXX
Zoro # G4116080
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200-EB-BYXX
- Zoro # G4116080
- UPC # 00787392240725
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Rewind Storage Hose Reel,24V |
Description
Motor Rewind Storage Hose Reel,24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- Coxreels Hose & Cable Reels