Shop All Motorized Hose Reels
Coxreels
Motor Rewind Reel 250ft in-line Swivel
Mfr # 1185-3328-EJ
Zoro # G4114647
product price: $1,604.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-3328-EJ
- Zoro # G4114647
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Rewind Reel 250ft in-line Swivel |
Description
Motor Rewind Reel 250ft in-line Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- DIXON K-Series F, ORB 1-1/16", Coupler 3/4", ST (6KOF6)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- Coxreels Motorized Hose Reels