Shop All Motorized Hose Reels
Coxreels
Motor Rewind Hose Reel 125ft 90DegSwivel
Mfr # 1185-2028-EA-BUXX
Zoro # G4114839
product price: $2,107.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,107.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-2028-EA-BUXX
- Zoro # G4114839
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Rewind Hose Reel 125ft 90DegSwivel |
Description
Motor Rewind Hose Reel 125ft 90DegSwivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- COXREELS Motor Reel 1/2inx500ft 5000PSI (HP1125-4-500-EJ)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- Coxreels Hose & Cable Reels