Shop All Motorized Hose Reels
Coxreels
Motor Reel 1/2inx100ft 5000PSI
Mfr # HP1125-4-100-EJ
Zoro # G4108030
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-100-EJ
- Zoro # G4108030
- UPC # 00787392226699
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Reel 1/2inx100ft 5000PSI |
Description
Motor Reel 1/2inx100ft 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- ATLANTIC BLOWERS Check Valve 4" (AB-30005)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- Coxreels Hose & Cable Reels