Shop All Motorized Hose Reels
Coxreels
Motor Hose Reel 3/4inx250ft, No.6 5000PSI
Mfr # HP1125-5-250-AB
Zoro # G4107227
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-250-AB
- Zoro # G4107227
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Hose Reel 3/4inx250ft,No.6 5000PSI |
Description
Motor Hose Reel 3/4inx250ft,No.6 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- Coxreels Hose & Cable Reels