Shop All Motorized Hose Reels
Coxreels
Motor Hose Reel 3/4inx175ft, No.4 5000PSI
Mfr # HP1125-5-175-A
Zoro # G4107455
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-175-A
- Zoro # G4107455
- UPC # 00674255841536
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Hose Reel 3/4inx175ft,No.4 5000PSI |
Description
Motor Hose Reel 3/4inx175ft,No.4 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- Coxreels Hose & Cable Reels