Shop All Motorized Hose Reels
Coxreels
Motor Hose Reel 1/2inx325ft, No.4 5000PSI
Mfr # HP1125-4-325-A
Zoro # G4107890
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-325-A
- Zoro # G4107890
- UPC # 00674255843905
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Hose Reel 1/2inx325ft,No.4 5000PSI |
Description
Motor Hose Reel 1/2inx325ft,No.4 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- BRENNAN INDUSTRIES 08MORB-06MP Straight, 3PK (6401-08-06-O)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- Coxreels Hose & Cable Reels