Shop All Motorized Hose Reels
Coxreels
Motor Hose Reel 1/2inx200ft, No.4 5000PSI
Mfr # HP1125-4-200-A
Zoro # G4108006
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-200-A
- Zoro # G4108006
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Hose Reel 1/2inx200ft,No.4 5000PSI |
Description
Motor Hose Reel 1/2inx200ft,No.4 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Motor Reel 1/2inx500ft 5000PSI (HP1125-4-500-EJ)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- RMX INDUSTRIES Blubird Rmx Avagard Avgr3850 Metal Retractable Hos (AVGR3850)
- Coxreels Motorized Hose Reels