Shop All Motorized Hose Reels
Coxreels
Motor Hose Reel 1/2inx100ft, No.6 5000PSI
Mfr # HP1125-4-100-AB
Zoro # G4108100
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # HP1125-4-100-AB
- Zoro # G4108100
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Motor Hose Reel 1/2inx100ft,No.6 5000PSI |
Description
Motor Hose Reel 1/2inx100ft,No.6 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- Coxreels Motorized Hose Reels