Shop All Hose Reel Mounting Brackets
Coxreels
Motor 115Vac 1/2Hp Expl-Proof
Mfr # 15225-1
Zoro # G1176570
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15225-1
- Zoro # G1176570
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Motor 115Vac 1/2Hp Expl-Proof |
Description
Motor 115Vac 1/2Hp Expl-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6303NR (6303NR)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (EP050812)
- COXREELS Roller Bracket Cabinet (4RB)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- COXREELS Spring Can Assy 10In (689-3)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Spring Can Assy 12In (691-3)
- Coxreels Hose Reel Mounting Brackets