Shop All Motorized Hose Reels
Coxreels
Hydraulic Rewind Hose Reel 3/4In. I.D.,
Mfr # 1125-5-50-H
Zoro # G1166895
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Reel Inlet 1 in (F)NPT
- Swivel Material Stainless Steel
- Mounting Floor, Vehicle, Wall
- Overall Width 28 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-50-H
- Zoro # G1166895
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 28 1/8 in |
Details
Duty Rating | Heavy Duty |
Reel Inlet | 1 in (F)NPT |
Swivel Material | Stainless Steel |
Mounting | Floor, Vehicle, Wall |
Item | Electric Motor Driven Hose Reel |
Description
Electric Motor Driven Hose Reel, Overall Width 28 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 10mm Bore, 35mm, Sealed (6300 2RS C3 G93)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- DAYTON 5VX1700 Cogged V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (2L457)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Motor Reel 1/2inx500ft 5000PSI (HP1125-4-500-EJ)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-1124-E)
- Coxreels Motorized Hose Reels