Shop All Motorized Hose Reels
Coxreels
Hydraulic Rewind Hose Reel 1/2In. I.D.,
Mfr # 1125-4-500-H
Zoro # G1166649
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Floor, Vehicle, Wall
- Swivel Material Stainless Steel
- Overall Width 19 3/4 in
- Reel Inlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-500-H
- Zoro # G1166649
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 19 3/4 in |
Details
Mounting | Floor, Vehicle, Wall |
Swivel Material | Stainless Steel |
Item | Electric Motor Driven Hose Reel |
Reel Inlet | 1/2 in (F)NPT |
Description
Electric Motor Driven Hose Reel, Overall Width 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- PARKER Repair Kit, For 4vv75 (E702970GRG)
- GATES XPZ1400 Metric V-Belt, 1400mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1400)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- Coxreels Hose & Cable Reels