Shop All Hose Reel Mounting Brackets
Coxreels
Hose Stop 3/4In
Mfr # 430
Zoro # G0674375
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-TMP-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, MP-N-525, MP-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SMP-5100, SMP-550, SMP-575, TMP-N-525, TMP-N-535, TMP-N-550, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTMF-LP-550, XTMF-LP-575
- Includes Hardware
- Hose Stop Overall Width 1 1/2 in
- Hose Stop Overall Outside Dia. 3 1/2 in
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 430
- Zoro # G0674375
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Stop Overall Width | 1 1/2 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
For Hose Outside Dia. Range | 1.06 to 1.19 in |
For Hose Diameter | 3/4 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-TMP-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, MP-N-525, MP-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SMP-5100, SMP-550, SMP-575, TMP-N-525, TMP-N-535, TMP-N-550, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTMF-LP-550, XTMF-LP-575 |
Includes | Hardware |
For Number of Hoses | 1 |
For Reel Series | SH-SERIES, SP-SERIES, T-SERIES, XTM-SERIES |
Shape | Circle |
Material | Rubber |
Description
Bumper Stop, Material Rubber, For Use With Mfr. Model Number EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-TMP-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, MP-N-525, MP-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SMP-5100, SMP-550, SMP-575, TMP-N-525, TMP-N-535, TMP-N-550, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTMF-LP-550, XTMF-LP-575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- TB WOODS FHP Sheave, BK105 x 1 (BK1051)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N984)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Spring Can Assy 15In (656)
- REELCRAFT Latch Pawls (S260065)
- Coxreels Hose Reel Mounting Brackets