Shop All Hose Reel Mounting Brackets
Coxreels
Hose Stop 1In
Mfr # 20214
Zoro # G0674357
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes Hardware
- For Hose Diameter 1 in
- For Use With Mfr. Model Number SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SMP-650, SMP-675, TMP-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, XTM-LP-650, XTM-MP-650, XTMF-LP-650
- For Hose Outside Dia. Range 1.40 to 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 20214
- Zoro # G0674357
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Hose Diameter | 1 in |
For Hose Outside Dia. Range | 1.40 to 1.62 in |
Hose Stop Overall Width | 2 in |
Hose Stop Overall Outside Dia. | 5 in |
Details
Item | Bumper Stop |
Material | Rubber |
Includes | Hardware |
For Use With Mfr. Model Number | SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SMP-650, SMP-675, TMP-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, XTM-LP-650, XTM-MP-650, XTMF-LP-650 |
For Reel Series | SP-SERIES, T-SERIES, XTM-SERIES |
For Number of Hoses | 1 |
Shape | Circle |
Description
Bumper Stop, Material Rubber, For Use With Mfr. Model Number SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SMP-650, SMP-675, TMP-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, XTM-LP-650, XTM-MP-650, XTMF-LP-650, For Reel Series SP-SERIES, T-SERIES, XTM-SERIES, Includes Hardware, Shape Circle, For Hose Diameter 1 in, For Hose Outside Dia. Range 1.40 to 1.62 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 5 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RS JEM)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre (DC37)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Spring Can Assy 12In (691-3)
- COXREELS Hose Stop 3/4In (430)
- COXREELS Spring Can Assy 10In (689-5)
- Coxreels Hose & Cable Reels