Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Top
Mfr # 15359-28
Zoro # G7992135
original price:
$242.00
9% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Base Material Steel
- Length (In.) 33 1/2 in
- For Hose O.D. Max. (In.) 1 7/16 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-28
- Zoro # G7992135
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Length (In.) | 33 1/2 in |
Width (In.) | 6 1/2 in |
Depth (In.) | 16 in |
For Reel Width | 28 in |
Hose Opening Width | 28 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Roller Material | Steel |
Base Material | Steel |
For Hose O.D. Max. (In.) | 1 7/16 in |
Item | Roller Guide |
Includes | Installation Hardware |
Nominal Hose ID (in.) | 3/8 To 1 |
Type | 3-Way Top Rewind |
For Use With | 5FYD8 |
For Hose O.D. Min. (In.) | 3/4 in |
Roller Type | 3-way |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250 |
Return Location | Top |
For Reel Series | 1125 Series, 1275 Series |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-500, 1125-5-250, 1125-6-100, HP1125-4-500, HP1125-5-250, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 28 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 28 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- GATES Hydraulic Coupling-Megacrimp, G25105-0808 (G25105-0808)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- GAST Shroud Roc 48Fr Sp Af535 (AF535Y)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- Coxreels Hose & Cable Reels