Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Top
Mfr # 15359-18
Zoro # G8036524
original price:
$321.62
9% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Way Top Rewind
- Base Material Steel
- For Hose O.D. Max. (In.) 1 1/4 in
- For Use With 16X569, 5FYD5, 5FYD7
- Depth (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-18
- Zoro # G8036524
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 16 in |
Width (In.) | 6 1/2 in |
Length (In.) | 23 1/2 in |
Hose Opening Width | 18 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 18 in |
Details
Type | 3-Way Top Rewind |
Base Material | Steel |
For Hose O.D. Max. (In.) | 1 1/4 in |
For Use With | 16X569, 5FYD5, 5FYD7 |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
Nominal Hose ID (in.) | 3/8 to 3/4 |
For Hose O.D. Min. (In.) | 3/4 in |
Return Location | Top |
For Reel Series | 1125 Series, 1275 Series |
For Use With Mfr. Model Number | 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175 |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Bracket Color | Blue |
Roller Type | 3-way |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK (L0707/16NK)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- DIXON SWing Type Hose, Storage Reel HSR24 (HSR24)
- Coxreels Hose & Cable Reels