Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Top
Mfr # 15359-12
Zoro # G8364343
original price:
$276.99
10% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Steel
- Roller Material Steel
- Type 3-Way Top Rewind
- Length (In.) 17 1/2 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-12
- Zoro # G8364343
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Length (In.) | 17 1/2 in |
Depth (In.) | 16 in |
Width (In.) | 6 1/2 in |
Roller Diameter | 1 1/2 in |
For Reel Width | 12 in |
Hose Opening Width | 12 in |
For Reel Diameter | 17 5/8 in |
Details
Base Material | Steel |
Roller Material | Steel |
Type | 3-Way Top Rewind |
Includes | Installation Hardware |
For Use With | 16X568, 5FYD4, 5FYD6 |
Item | Roller Guide |
Nominal Hose ID (in.) | 3/8 to 3/4 |
For Hose O.D. Min. (In.) | 3/4 in |
For Hose O.D. Max. (In.) | 1 1/4 in |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
For Use With Mfr. Model Number | 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100 |
Roller Type | 3-way |
For Reel Series | 1125 Series, 1275 Series |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 2000mm L - 8MGT-2000-36 (360G8M2000)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Spring Canister Assembly, Steel (699-1)
- Coxreels Hose & Cable Reels