Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Bottom
Mfr # 15363-20
Zoro # G8389184
original price:
$249.26
14% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Base Material Steel
- For Hose O.D. Min. (In.) 1 1/4 in
- Type 3-Way Bottom Rewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15363-20
- Zoro # G8389184
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Length (In.) | 25 1/2 in |
Width (In.) | 7 1/2 in |
Depth (In.) | 9 1/2 in |
Hose Opening Width | 20 in |
For Reel Width | 20 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 24 in |
Details
Roller Material | Steel |
Includes | Installation Hardware |
Base Material | Steel |
For Hose O.D. Min. (In.) | 1 1/4 in |
Item | Roller Guide |
Type | 3-Way Bottom Rewind |
Nominal Hose ID (in.) | 3/4 To 1 |
For Hose O.D. Max. (In.) | 1 7/16 in |
For Use With | 16X571 |
Roller Type | 3-way |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1175-6-150, 1185-2024 |
Return Location | Bottom |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1175 Series, 1185 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-150, 1185-2024, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 2.50" OD (AK25-3/4)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- Coxreels Hose & Cable Reels