Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Bottom
Mfr # 15363-15.5
Zoro # G8314817
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Way Bottom Rewind
- Includes Installation Hardware
- Roller Material Steel
- For Hose O.D. Min. (In.) 1 1/4 in
- Length (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15363-15.5
- Zoro # G8314817
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Length (In.) | 21 in |
Width (In.) | 7 1/2 in |
Depth (In.) | 9 1/2 in |
Hose Opening Width | 15 1/2 in |
Roller Diameter | 1 1/2 in |
For Reel Width | 15 1/2 in |
For Reel Diameter | 24 in |
Details
Type | 3-Way Bottom Rewind |
Includes | Installation Hardware |
Roller Material | Steel |
Item | Roller Guide |
For Hose O.D. Min. (In.) | 1 1/4 in |
For Hose O.D. Max. (In.) | 1 7/16 in |
Base Material | Steel |
For Use With | 16X570 |
Nominal Hose ID (in.) | 3/4 To 1 |
For Use With Mfr. Model Number | 1175-6-135, 1185-1524 |
For Reel Series | 1175 Series, 1185 Series |
Roller Type | 3-way |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Return Location | Bottom |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-135, 1185-1524, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH RUN CAPACITOR KIT (K150-06)
- RMX INDUSTRIES Blubird Swivel Mount For Hose Reels 3/8 In. & 1/2 (HRS3812)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-104 (124276 F2B-SC-104)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- Coxreels Hose & Cable Reels