Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Bottom
Mfr # 15360-20
Zoro # G8321643
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- For Hose O.D. Min. (In.) 1 1/4 in
- Type 3-Way Bottom Rewind
- For Hose O.D. Max. (In.) 1 7/16 in
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15360-20
- Zoro # G8321643
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 19 in |
Width (In.) | 9 in |
Length (In.) | 25 1/2 in |
For Reel Width | 20 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 24 in |
Hose Opening Width | 20 in |
Details
Roller Material | Steel |
For Hose O.D. Min. (In.) | 1 1/4 in |
Type | 3-Way Bottom Rewind |
For Hose O.D. Max. (In.) | 1 7/16 in |
Item | Roller Guide |
Base Material | Steel |
Nominal Hose ID (in.) | 3/4 To 1 |
For Use With | 16X571 |
Includes | Installation Hardware |
Roller Finish | Chrome Plated |
For Use With Mfr. Model Number | 1175-6-150, 1185-2024 |
Roller Type | 3-way |
Bracket Material | Steel |
Return Location | Top |
For Reel Series | 1175 Series, 1185 Series |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-150, 1185-2024, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-1/8" (WE10H118)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Spring Canister Assembly, Steel (699-1)
- Coxreels Hose & Cable Reels