Shop All Hose Reel Accessories
Coxreels
Hose Roller Guide Assembly, Bottom
Mfr # 15360-15.5
Zoro # G8222566
original price:
$354.22
24% off
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9 in
- Depth (In.) 19 in
- Length (In.) 21 in
- For Hose O.D. Min. (In.) 1 1/4 in
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15360-15.5
- Zoro # G8222566
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Width (In.) | 9 in |
Depth (In.) | 19 in |
Length (In.) | 21 in |
For Reel Diameter | 24 in |
For Reel Width | 15 1/2 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 15 1/2 in |
Details
For Hose O.D. Min. (In.) | 1 1/4 in |
Base Material | Steel |
Nominal Hose ID (in.) | 3/4 To 1 |
Type | 3-Way Bottom Rewind |
Includes | Installation Hardware |
For Use With | 16X570 |
For Hose O.D. Max. (In.) | 1 7/16 in |
Roller Material | Steel |
Item | Roller Guide |
Bracket Material | Steel |
Return Location | Top |
For Reel Series | 1175 Series, 1185 Series |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
For Use With Mfr. Model Number | 1175-6-135, 1185-1524 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-135, 1185-1524, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Kit Portable Reel (PR-1125-12)
- COXREELS Spring Canister Assembly, Steel (1959-4)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- Coxreels Hose & Cable Reels