Shop All Hose Reel Mounting Brackets
Coxreels
Hose Reel Mounting Bracket, Wall
Mfr # 15725
Zoro # G3694476
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- For Use With T, C Series
- Mounting Hole Center to Center Height 6 in
- Overall Depth 7 1/8 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15725
- Zoro # G3694476
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Mounting Hole Center to Center Height | 6 in |
Overall Depth | 7 1/8 in |
Overall Height | 9 in |
Mounting Hole Center to Center Width | 5 in |
Mount Base Width | 8 in |
Overall Width | 8 in |
Overall Dimensions | 7 1/8 in D x 8 in W x 9 in H |
Mount Base Height | 9 in |
Mount Hole Diameter | 1/2 in |
Details
Item | Mounting Bracket |
Mounting | Wall |
For Use With | T, C Series |
For Reel Series | C, T, TDMP |
Bracket Material | Steel |
Number of Mount Holes | 4 |
For Number of Reels | 1 |
Color | Black |
For Use With Mfr. Model Number | C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-X, C-LP-125-125, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-150-150, C-LPL-325-325, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, EZ-THP-1100, EZ-THP-375, EZ-TMP-375, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-3100, EZ-TSH-3100-HV, EZ-TSH-350, EZ-TSH-350-HV, EZ-TSH-375, EZ-TSH-375-HV, EZ-TSH-4100, EZ-TSH-4100-HV, EZ-TSH-450, EZ-TSH-450-HV, EZ-TSH-475, EZ-TSH-475-HV, EZ-TSH-535, EZ-TSH-550, EZ-TSH-550-DF-BBX, EZ-TSHL-4100, TDMP-N-350, TDMP-N-450, TDMPL-N-450, THP-N-1100, THP-N-150, THP-N-375, THPL-N-1100, THPL-N-150, THPL-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMP-N-4100, TMP-N-450, TMP-N-475, TMP-N-550, TMP-N-575, TMP-N-650, TMPL-N-3100, TMPL-N-375, TMPL-N-4100, TMPL-N-550, TMPL-N-575, TMPL-N-650, TSH-N-3100, TSH-N-3100-HV, TSH-N-350, TSH-N-350-HV, TSH-N-375, TSH-N-375-HV, TSH-N-4100, TSH-N-4100-HV, TSH-N-450, TSH-N-450-HV, TSH-N-475, TSH-N-475-HV, TSH-N-535, TSH-N-550, TSH-N-550-DF-BBX, TSH-N-575, TSH-N-650, TSHF-N-550, TSHF-N-635, TSHF-N-650, TSHFL-N-535, TSHFL-N-550, TSHL-N-3100, TSHL-N-375, TSHL-N-4100, TSHL-N-450, TSHL-N-475, TSHL-N-535, TSHL-N-535-DF-BBX, TSHL-N-550, TSHL-N-550-DF-BBX, TSHL-N-575, TSHL-N-575-BXN, TSHL-N-635, TSHL-N-650, TSHL-N-650-BBX, TSHL-N-650-BXN |
Base Motion Type | Swivel |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Hose Reel Mounting Bracket, Bench (15721)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Spring Can Assy 12In (691-3)
- COXREELS Spring Can Assy 12In (690-2)
- Coxreels Hose Reel Mounting Brackets