Shop All Hose Reel Mounting Brackets
Coxreels
Hose Reel Mounting Bracket, Ceiling
Mfr # 15723
Zoro # G3630462
original price:
$105.76
16% off
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling
- For Use With Series P, SH, T, PC, SHW
- Overall Height 1 15/16 in
- Bracket Material Steel
- Overall Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15723
- Zoro # G3630462
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Overall Height | 1 15/16 in |
Overall Depth | 11 in |
Mount Base Width | 6 5/8 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 5 in |
Overall Dimensions | 11 in D x 6 5/8 in W x 1 15/16 in H |
Mount Base Height | 2 in |
Mount Hole Diameter | 3/8 in |
Overall Width | 6 5/8 in |
Details
Item | Mounting Bracket |
Mounting | Ceiling |
For Use With | Series P, SH, T, PC, SHW |
Bracket Material | Steel |
Base Motion Type | Stationary |
For Number of Reels | 1 |
Number of Mount Holes | 4 |
Color | Black |
For Reel Series | EN, HP, MP, MPD, P, P-NP, P-W, P-WC, PC, SH, SHW |
For Use With Mfr. Model Number | EN-N-125, EN-N-150, EN-N-325, EN-N-335, EN-N-350, EN-N-450, ENL-N-150, ENL-N-350, ENL-N-450, EZ-EN-350, EZ-EN-450, EZ-HP-150, EZ-MP-450, EZ-P-BLL-350, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LP-325, EZ-P-LP-325-HV, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LP-350-HV, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LP-450-HV, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-MP-425, EZ-P-MP-430, EZ-P-NP-350, EZ-P-NPL-350, EZ-P-W-125, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-SH-3100, EZ-SH-3100-HV, EZ-SH-350, EZ-SH-350-HV, EZ-SH-375, EZ-SH-375-HV, EZ-SH-4100, EZ-SH-4100-HV, EZ-SH-450, EZ-SH-450-HV, EZ-SH-475, EZ-SH-475-HV, EZ-SH-525, EZ-SH-525-DF-BBX, EZ-SH-550, EZ-SH-550-DF-BBX, EZ-SHFL-525, EZ-SHWTL-1100, HPL-N-350, MP-N-350, MP-N-450, MP-N-535, MPDL-N-150, MPL-N-350, P-LP-125, P-LP-125-AL, P-LP-135, P-LP-150, P-LP-150-AL, P-LP-325, P-LP-325-AL, P-LP-325-HV, P-LP-330, P-LP-335, P-LP-350, P-LP-350-AL, P-LP-350-HV, P-LP-425, P-LP-425-AL, P-LP-425-HV, P-LP-430, P-LP-450, P-LP-450-HV, P-LPL-110, P-LPL-115, P-LPL-325, P-LPL-330, P-LPL-335, P-LPL-350, P-LPL-425-AL, P-LPL-450, P-MP-335, P-MP-430, P-W-125, P-WC17-5010, P-WC17-5020, P-WT-125, PC13-3512-A, PC13-3512-F, PC13-3516-A, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13-5016-C, PC13-5016-D, PC13-5016-H, PC13-5016-K, PC13-5016-M, PC17-3510-X, PC17L-5010, PC19-7512-F, PC24-0012-A, PC24-0012-F, SH-N-160, SH-N-3100, SH-N-3100-HV, SH-N-350, SH-N-350-HV, SH-N-360, SH-N-375, SH-N-375-HV, SH-N-4100, SH-N-4100-HV, SH-N-435, SH-N-450, SH-N-450-HV, SH-N-475, SH-N-475-HV, SH-N-525, SH-N-525-DF-BBX, SH-N-550, SH-N-550-DF-BBX, SHF-N-525, SHFL-N-525, SHL-N-350, SHL-N-450, SHL-N-475, SHL-N-525, SHL-N-525-DF-BBX, SHL-N-535, SHL-N-550, SHL-N-550-DF-BBX, SHW-N-1100, SHW-N-150, SHW-N-175, SHWL-N-1100, SHWL-N-150, SHWT-N-150, SHWT-N-175, SHWTL-N-150 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 4” (AB-20005)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9837S)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Ez-Up Beam Adaptor (15724)
- COXREELS Swivel 3/8In Npt Viton (1935-1)
- COXREELS Roller Bracket Cabinet (4RB)
- Coxreels Hose & Cable Reels