Shop All Hose Reel Mounting Brackets
Coxreels
Hose Reel Mounting Bracket, Bench
Mfr # 15721
Zoro # G3729774
original price:
$61.06
9% off
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench
- For Use With Series P, SH, T, C, PC, SHW
- Overall Dimensions 9 in D x 8 in W x 2 1/16 in H
- Overall Width 8 in
- For Number of Reels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15721
- Zoro # G3729774
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Overall Dimensions | 9 in D x 8 in W x 2 1/16 in H |
Overall Width | 8 in |
Overall Depth | 9 in |
Mounting Hole Center to Center Width | 5 1/4 in |
Mount Base Height | 2 1/8 in |
Mount Base Width | 8 in |
Mount Hole Diameter | 1/2 in |
Overall Height | 2 1/16 in |
Mounting Hole Center to Center Height | 5 1/4 in |
Details
Item | Mounting Bracket |
Mounting | Bench |
For Use With | Series P, SH, T, C, PC, SHW |
For Number of Reels | 1 |
Bracket Material | Steel |
Number of Mount Holes | 4 |
For Reel Series | C, EN, HP, MP, MPD, P, P-NP, P-W, P-WC, PC, SH, SHW, T, TDMP |
For Use With Mfr. Model Number | C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-X, C-LP-150-150, C-LP-325-325, C-LP-350-350, C-LP-425-425, C-LPL-150-150, C-LPL-325-325, C-LPL-350-350, C-LPL-425-425, EN-N-150, EN-N-450, ENL-N-350, ENL-N-450, EZ-EN-450, EZ-P-LP-325, EZ-P-LP-325-HV, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LP-350-HV, EZ-P-LP-450-HV, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-SH-3100, EZ-SH-3100-HV, EZ-SH-350, EZ-SH-350-HV, EZ-SH-375, EZ-SH-375-HV, EZ-SH-4100, EZ-SH-4100-HV, EZ-SH-450, EZ-SH-450-HV, EZ-SH-475, EZ-SH-475-HV, EZ-THP-1100, EZ-THP-375, EZ-TMPL-550, EZ-TSH-3100, EZ-TSH-3100-HV, EZ-TSH-350, EZ-TSH-350-HV, EZ-TSH-375, EZ-TSH-375-HV, EZ-TSH-4100, EZ-TSH-4100-HV, EZ-TSH-450, EZ-TSH-450-HV, EZ-TSH-475-HV, EZ-TSH-550, MP-N-350, MP-N-450, P-LP-325, P-LP-325-HV, P-LP-350, P-LP-350-AL, P-LP-350-HV, P-LP-425-HV, P-LP-450, P-LP-450-HV, P-LPL-325, P-LPL-350, P-LPL-450, P-WC17-5010, P-WC17-5020, PC13-3512-A, PC13-3512-F, PC13-3516-A, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13-5016-C, PC13-5016-D, PC19-7512-F, PC24-0012-A, PC24-0012-F, SH-N-3100, SH-N-3100-HV, SH-N-350, SH-N-350-HV, SH-N-375-HV, SH-N-4100-HV, SH-N-450, SH-N-450-HV, SH-N-475-HV, SH-N-550, SH-N-550-DF-BBX, SHF-N-525, SHL-N-450, SHW-N-1100, SHW-N-150, TDMP-N-450, THP-N-1100, THP-N-150, THP-N-375, THPL-N-1100, THPL-N-150, THPL-N-375, TMP-N-3100, TMP-N-450, TMP-N-550, TMP-N-575, TMP-N-650, TMPL-N-3100, TMPL-N-4100, TMPL-N-550, TMPL-N-575, TMPL-N-650, TSH-N-3100, TSH-N-3100-HV, TSH-N-350-HV, TSH-N-375-HV, TSH-N-4100, TSH-N-4100-HV, TSH-N-450-HV, TSH-N-475-HV, TSHF-N-550, TSHF-N-635, TSHF-N-650, TSHL-N-3100, TSHL-N-375, TSHL-N-4100, TSHL-N-450, TSHL-N-475, TSHL-N-535, TSHL-N-550, TSHL-N-575, TSHL-N-575-BXN, TSHL-N-635, TSHL-N-650 |
Color | Black |
Base Motion Type | Swivel |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 439L100G (439L100G)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Stop 1In (20214)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Roller Bracket Cabinet (4RB)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- Coxreels Hose Reel Mounting Brackets