Shop All Motorized Hose Reels
Coxreels
Hose Reel, Motorized, 1/2 in (F)NPT, 200 ft
Mfr # 1125-4-200-E-SP
Zoro # G1166210
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure Rating 3000 psi
- Reel Inlet 1/2 in (F)NPT
- Duty Rating Heavy Duty
- Hose Included No
- Hose Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200-E-SP
- Zoro # G1166210
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Outside Dia. | 7/8 in |
Overall Height | 19 3/4 in |
Overall Width | 24 in |
Overall Length | 17 5/8 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 200 ft |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Overall Dimensions | 17 5/8 in L x 24 in W x 19 3/4 in H |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 16 in |
Reel Width | 12 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 17 3/8 in |
Mounting Hole Center to Center Height | 10 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Clean Fluids, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 200 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 19 3/4 in, Overall Length 17 5/8 in, Overall Width 24 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=42, D2=52, H=1, 5, Steel Bright (K1151.4252150)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- NORGREN Miniature Regulator (R46-202-RNLA)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60A15H X 3/4)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- Coxreels Hose & Cable Reels