Shop All Motorized Hose Reels
Coxreels
Hose Reel, Motorized, 1/2 in (F)NPT, 100 ft
Mfr # 1125-4-100-E-SP
Zoro # G1166070
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Color Gray
- HP 0.33
- Hose Ends 1/2 in (M)NPT
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-100-E-SP
- Zoro # G1166070
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 19 3/4 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 7/8 in |
Overall Width | 18 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Diameter | 6 1/4 in |
Mount Base Width | 11 3/8 in |
Overall Dimensions | 17 5/8 in L x 18 in W x 19 3/4 in H |
Mount Base Height | 16 in |
Reel Width | 6 in |
Mounting Hole Center to Center Width | 9 3/8 in |
Swivel Inlet Size | 1/2 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Clean Fluids, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 19 3/4 in, Overall Length 17 5/8 in, Overall Width 18 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- ELESA Oil level indicators, HGFT.16-3/4 NPT (HGFT. (inch sizes))
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- WILLIAMS COMFORT PRODUCTS Vent Cap (9306)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- Coxreels Hose & Cable Reels