Shop All Motorized Hose Reels
Coxreels
Hose Reel, Motorized, 1 in. (F)NPT, 200 ft.
Mfr # 1175-6-200-E-SP
Zoro # G1165967
product price: $2,795.99
/ea
Free Shipping & Returns
$2,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Ends 1 in (M)NPT
- Finish Unfinished
- Overall Height 26 1/8 in
- Application For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
- Swivel Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1175-6-200-E-SP
- Zoro # G1165967
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Height | 26 1/8 in |
Hose Outside Dia. | 7/16 in |
Overall Width | 32 7/8 in |
Hose Inside Dia. | 1 in |
Overall Length | 24 in |
Hose Length | 200 ft |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Reel Diameter | 10 1/2 in |
Overall Dimensions | 24 in L x 32 7/8 in W x 26 1/8 in H |
Mount Base Width | 25 1/2 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Base Height | 20 1/8 in |
Swivel Outlet Size | 1 in |
Reel Width | 20 in |
Mounting Hole Center to Center Height | 13 3/4 in |
Mounting Hole Center to Center Width | 23 1/2 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Clean Fluids, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 200 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 32 7/8 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP94 Super Blue Ribbon V-Belt (BP94)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- DIXON V/Snap-Tite H/IH Valved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FNPT (2VF2)
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-1124-E)
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- Coxreels Motorized Hose Reels