Shop All Motorized Hose Reels
Coxreels
Hose Reel, Motorized, 1 in. (F)NPT, 100 ft.
Mfr # 1175-6-100-E-SP
Zoro # G1165766
original price:
$2,736.39
4% off
new price: $2,601.99
/ea
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Overall Height 26 1/8 in
- Hose Outlet 1 in (F)NPT
- Motor Voltage 12 V DC
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1175-6-100-E-SP
- Zoro # G1165766
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Length | 100 ft |
Overall Height | 26 1/8 in |
Overall Length | 24 in |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 7/16 in |
Overall Width | 24 3/8 in |
Overall Dimensions | 24 in L x 24 3/8 in W x 26 1/8 in H |
Mount Base Width | 17 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Swivel Outlet Size | 1 in |
Swivel Inlet Size | 1 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Mounting Hole Center to Center Height | 13 3/4 in |
Mount Base Height | 20 1/8 in |
Mounting Hole Center to Center Width | 15 in |
Reel Diameter | 10 1/2 in |
Reel Width | 11 1/2 in |
Description
Electric Motor Driven Hose Reel, Air, Chemical Fluid Transfer, Clean Fluids, Oil/Lubrication, Pest Control, Pressure Washer, Spray Operations, Washdown, Water, Motor Type 1/3 HP 12VDC Motor, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 24 3/8 in, For Dual Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, Stl, 1-3/16in.Bore dia (1610 X 1-3/16)
- PARKER FLOW CONTROL (F420S)
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- Coxreels Motorized Hose Reels