Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft
Mfr # 112P-3-8
Zoro # G0674040
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 112P-3-8
- Zoro # G0674040
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Overall Width | 9 1/2 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 13 in |
Overall Length | 12 in |
Swivel Inlet Thread Size | 3/8 in |
Mount Base Width | 9 1/2 in |
Mount Hole Diameter | 7/16 in |
Swivel Outlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Height | 3 in |
Handle Length | 3 1/2 in |
Reel Diameter | 5 1/2 in |
Reel Width | 8 in |
Overall Dimensions | 12 in L x 9 1/2 in W x 13 in H |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Width | 5 1/2 in |
Description
Hand Crank Hose Reel, Air, Water, Hose Capacity 100 ft (3/8 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 9 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Stainless Steel, Swivel Outlet Gender Female, Swivel Outlet Size 3/8 in, Swivel Outlet Thread Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- FASCO HVAC Motor, 1/15 HP, 1600 rpm, 120V, 3.3 (D109)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORB (FF2130T0808S)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hand Crank Hose Reel, 1/2x75 (112-4-75)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- Coxreels Hose & Cable Reels