Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 3/4 in (F)NPT, 200ft
Mfr # 1125-5-200-SP
Zoro # G1165897
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1125-5-200-SP
- Zoro # G1165897
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 3/4 in |
Overall Height | 18 3/4 in |
Overall Width | 17 3/8 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 1 1/4 in |
Swivel Inlet Thread Size | 3/4 in |
Mount Base Height | 15 3/8 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 24 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Swivel Outlet Size | 3/4 in |
Handle Length | 3 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Mount Base Width | 17 3/8 in |
Reel Width | 24 in |
Overall Dimensions | 17 5/8 in L x 17 3/8 in W x 18 3/4 in H |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (3/4 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 17 3/8 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-15/16 In. H (TOCF45)
- CENTURY Pump Motor, Capacitor-Start Design (K1100)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- Coxreels Hose & Cable Reels