Shop All Hand Crank Hose Reels
This Product is Discontinued
Coxreels
Hose Reel, Hand Crank, 3/4" IDx100 ft (Discontinued)
Mfr # 1125-5-100
Zoro # G4522852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-100
- Zoro # G4522852
- UPC # 674255822276
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 1 1/4 in |
Overall Width | 26 3/4 in |
Overall Height | 18 3/4 in |
Swivel Outlet Size | 3/4 in |
Handle Length | 3 1/2 in |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Swivel Outlet Thread Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in |
Mounting Hole Center to Center Height | 10 in |
Mount Base Width | 17 3/8 in |
Swivel Inlet Size | 3/4 in |
Overall Dimensions | 17 5/8 in L x 17 3/8 in W x 18 3/4 in H |
Mount Base Height | 15 3/8 in |
Reel Width | 12 in |
Mount Hole Diameter | 1/2 in |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 26 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.