Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 In ID x 325 Ft
Mfr # 1125-4-325
Zoro # G2444854
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 325 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-325
- Zoro # G2444854
- UPC # 674255822238
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 325 ft |
Hose Inside Dia. | 1/2 in |
Overall Width | 23 3/8 in |
Overall Height | 18 3/4 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 7/8 in |
Mount Base Height | 15 3/8 in |
Mounting Hole Center to Center Width | 21 3/8 in |
Reel Width | 18 in |
Swivel Outlet Thread Size | 1/2 in |
Handle Length | 3 1/2 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 23 3/8 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Reel Diameter | 6 1/4 in |
Swivel Inlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 23 3/8 in W x 18 3/4 in H |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 325 ft (1/2 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 23 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT Coupler, 1/2 In Size (3LX92)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- Coxreels Hose & Cable Reels