Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 In ID x 200 Ft
Mfr # 1125-4-200
Zoro # G2501992
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200
- Zoro # G2501992
- UPC # 674255822221
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 1/2 in |
Overall Length | 17 5/8 in |
Hose Outside Dia. | 7/8 in |
Overall Width | 17 3/8 in |
Overall Height | 18 3/4 in |
Handle Length | 3 1/2 in |
Swivel Outlet Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 17 3/8 in W x 18 3/4 in H |
Mounting Hole Center to Center Height | 10 in |
Reel Width | 12 in |
Mount Base Height | 15 3/8 in |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 17 3/8 in |
Swivel Outlet Thread Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Reel Diameter | 6 1/4 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 17 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- WECHEM Penetrant, Lubricant, Demoisturant, PK12 (A235)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10 L, PK50 (5050911)
- ELESA Breather caps, SFN.70-3/4 NPT+F (SFN. (inch sizes))
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- Coxreels Hand Crank Hose Reels