Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 In ID x 100 Ft
Mfr # 1125-4-100
Zoro # G0692596
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-100
- Zoro # G0692596
- UPC # 674255822191
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 18 3/4 in |
Hose Outside Dia. | 7/8 in |
Overall Length | 17 5/8 in |
Overall Width | 11 3/8 in |
Mounting Hole Center to Center Width | 9 3/8 in |
Handle Length | 3 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Mount Base Width | 11 3/8 in |
Reel Width | 6 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 17 5/8 in L x 11 3/8 in W x 18 3/4 in H |
Reel Diameter | 6 1/4 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Outlet Thread Size | 1/2 in |
Mount Base Height | 15 3/8 in |
Mount Hole Diameter | 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (1/2 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 11 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 1 In, 328 cfm, 250 psi (L36461-110)
- MAIN FILTER Hydraulic Filter, replaces OMT CR111C10R, Return Line, 10 micron, Outside-In (MF0062273)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- Coxreels Hose & Cable Reels