Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft
Mfr # 112-4-75-SS
Zoro # G0673998
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 75 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-4-75-SS
- Zoro # G0673998
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 75 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 13 in |
Overall Length | 12 in |
Overall Width | 14 in |
Hose Outside Dia. | 7/8 in |
Mounting Hole Center to Center Height | 3 in |
Mounting Hole Center to Center Width | 10 in |
Mount Base Height | 6 in |
Mount Base Width | 14 in |
Handle Length | 3 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Reel Diameter | 5 1/2 in |
Mount Hole Diameter | 7/16 in |
Overall Dimensions | 12 in L x 14 in W x 13 in H |
Swivel Outlet Size | 1/2 in |
Reel Width | 12 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Cleaning Fluids, Corrosive Environments, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 75 ft (1/2 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 14 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633716M)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202 2RS (6202 2RSL/C3 PRX)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- Coxreels Hand Crank Hose Reels