Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft
Mfr # 1125-4-200-SP
Zoro # G1166247
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-200-SP
- Zoro # G1166247
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 1/2 in |
Overall Width | 17 3/8 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 18 3/4 in |
Overall Length | 17 5/8 in |
Reel Width | 12 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 12 in |
Mount Base Height | 15 3/8 in |
Swivel Outlet Thread Size | 1/2 in |
Mounting Hole Center to Center Width | 15 3/8 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Overall Dimensions | 17 5/8 in L x 17 3/8 in W x 18 3/4 in H |
Mount Base Width | 17 3/8 in |
Swivel Inlet Thread Size | 1/2 in |
Handle Length | 3 1/2 in |
Swivel Outlet Size | 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 17 3/8 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 7SC, Bore 7/8" (7SCH78)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Quart (PENAQT)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- Coxreels Hose & Cable Reels